Sundstrom® Safety SR 532 OV/SD/CL/HC/HF Cartridge, H02-7121 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The SR 532 organic vapors and acid gases chemical cartridge is used with Sundstrom SR 500 PAPR fan unit to provide protection against certain levels of organic vapor, sulfur dioxide, chlorine, hydrogen chloride, and hydrogen fluoride. The SR 532 should always be combined with an SR 510 P100/HE particulate filter to obtain protection against gas/vapors and aerosols as well as to protect the fan unit. Meets and exceeds NIOSH standards.
PRICE
$147.90 Sold in packages of 2 / $73.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Chemical Cartridge |
| Color | Yellow |
| Resistance | Non-Oil Based Particles |
| For Use With | Sundstrom Half and Full Face Mask Respirators |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
| Cartridge Approved For | OV,SD,CL,HC,HF |
| Nuisance Odor Removal | Multi-Chemical Irritants |
| Material | Carbon Media in Plastic Casing |
| Description | Chemical Cartridge OV,SD,CL,HC,HF |
| Package Quantity | 2 |
| Filter Class | Organic Vapor & Acid Gas |
| Manufacturers Part Number | H02-7121 |
| Respirator Connection Type | Threaded |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |