Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2222139

MPN #: 7000001939

3M™ SRP-CHEM Chemical Sorbent Spill Response Pack - 3.5 Gallon Capacity, 3 Packs/Case

Product Description
The 3M™ Chemical Sorbent Spill Response Pack SRP-CHEM will sorb most aggressive chemicals. The pack is encased in a box which can be used as a warning sign and includes both mini-booms and pads.

Features:
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Designed to absorb and contain small spills/leaks.
  • Absorbs up to 4 gallons of petroleum based liquids.
  • Compact size is convenient for trucks, shipping departments and for areas of oil transfer.
  • Kit contains 3 mini-booms and 5 pads.
  • Includes a containment bag for temporary storage of used Sorbents.
  • Outside of carrying case functions as a warning sign.
Encased in a box for easy storage. Designed to be easily identifiable, and includes both mini-booms and pad styled sorbents. Ideal for use in laboratories, shipping docks or other areas where hazardous chemicals are shipped, stored or transferred. This spill pack has containment bags for temporary storage of materials to be disposed of. Packaged 3 per case with 3 chemical sorbent mini-booms, 10 chemical pads, and 1 poly bag for temporary disposal in each response pack. Ideal for spills up to 3.5 gallons.
PRICE
$485.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
485.95
Buy 4+ units
469.95Save $16.00 (3%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size17 X 19 in
Sock Size48" X 3" in
Absorbency WeightHeavy

Product Details

TypeUniversal Spill Kit
Socks3
Capacity/Absorption Gallons3.5 gal
Pads10
Package Quantity3 Packs/Case
DescriptionChemical Spill Kit
Fluids AbsorbedWater-Soluble Oils, Coolants
Manufacturers Part Number7000001939
Container TypeBag
Brand3M