Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2322327

MPN #: OZ500DAV-ACW

OZ Lifting Steel Davit Crane, 500 Lb. Capacity w/ 110 AC Electric Winch

Product Description
OZ Lifting Steel Davit Crane, 500 Lb. Capacity w/ 110 AC Electric Winch

The OZ Lifting Products Davit 500 is our all steel davit crane with a 500lb. capacity. The Davit 500 is portable and has a zinc plated finish to prevent corrosion. It can rotate 360 degrees and features four different boom height adjustments for added versatility. Each Davit 500 includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each Davit 500 is individually tested and includes a test certificate. Cable assemblies, pedestal and socket bases sold separately.

PRICE
$1,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight86 lbs
Retracted Weight Capacity500 lbs
Usable Mast Height67 in
Boom Length42 in
Boom Height55.5 in

Product Details

TypeSteel Davit Crane w/ Winch
MaterialSteel
ColorSilver
Manufacturers Part NumberOZ500DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty2 yr