OZ Lifting Steel Davit Crane, 2500 Lb. Capacity w/ Manual Winch And brake
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products Davit 2500 is our all steel davit crane with a 2500lb. capacity. The Davit 2500 is portable and has a zinc plated finish to prevent corrosion. It can rotate 360 degrees and features four different boom height adjustments for added versatility. Each Davit 2500 includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each Davit 2500 is individually tested and includes a test certificate. Cable assemblies, pedestal and socket bases sold separately.
PRICE
$2,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2500 lbs |
| Weight | 185 lbs |
| Retracted Weight Capacity | 2500 lbs |
| Usable Mast Height | 75-1/2 in |
| Boom Length | 42 in |
| Boom Height | 48 in |
Product Details
| Type | Steel Davit Crane w/ Winch & Break |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZ2500DAV |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |