OZ Lifting Pedestal Base For 500 Lb. Steel Davit Crane
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14-7/8 in |
| Width | 8-3/16 in |
| Weight | 20 lbs |
Product Details
| Type | Pedestal Base for OZ Davit Crane |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZPED3 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |
Related Products
For mobile or off-grid operations, the 1500 lb. capacity Stainless Davit Crane delivers 304 stainless steel durability with a DC-powered winch. Designed for industries like mining, chemical processing, water treatment, and pharmaceuticals, it combines 360-degree rotation, four boom height positions, and a reliable electric winch for safe, precise lifting. Quick-connect assembly allows for fast, tool-free setup in corrosive or wet environments. Features: RoHS-compliant, electropolished finish Quick connect pins – no tools required for assembly and installation 12V DC electric winch 2.5:1 ...
Upgrade your Tele-Pro® 500 davit crane system with the OZPED2-TPSS pedestal base, offering a secure, corrosion-resistant mounting point. Constructed from 304 stainless steel, it performs reliably in water treatment, chemical, and pharmaceutical facilities while allowing flexible placement and tool-free assembly. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ Lifting Products davit crane in a variety of areas Completes a full stainless steel davit system for corrosive environments ...
The OZWALL2-TPSS stainless steel wall mount base delivers a strong, secure anchor for Tele-Pro® 500 davit cranes in corrosive or wet environments. Made from 304 stainless steel, it withstands chemical, pharmaceutical, and water treatment applications. Tool-free mast insertion allows fast, flexible installation, completing a fully stainless steel davit system built for safety, stability, and long-lasting performance. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ lifting Products davit ...
The OZSOC1-SS provides a durable, stainless steel mounting point for your CompOZite® Davit Crane. Engineered from 304 stainless steel, it withstands corrosive and wet environments while giving your crane stable, secure support. Quick assembly and compatibility with standard davit cranes make it ideal for demanding industries such as chemical processing, water treatment, aerospace, and electronics manufacturing. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Tool-free mast insertion for easy setup Allows user to mount ...
The OZPED1-TPSS pedestal base provides a solid, corrosion-resistant anchor for your Stainless 1500 Davit Crane. Constructed entirely from 304 stainless steel with an electropolished finish, this base is perfect for wastewater, chemical, pharmaceutical, aerospace, and other corrosive environments. Its tool-free mast insertion allows fast setup and flexible placement on the worksite, making it a critical component in completing a stainless steel davit system. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user ...