Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886733

MPN #: WSS-159

Protex Through-The-Door Depository Drop Box, Beige, 10"W x 4-1/4"D x 15"H

Product Description
Protex Through-The-Door Depository Drop Box WSS-159 - 10"W x 4-1/4"D x 15"H, Beige

Through-The-Door Locking Drop Box. Heavy Duty Drop box designed for cash, keys, car remotes, and bulky items. Fits in a door up to 2" thick. Unit slot accepts standard DVD cases.

Features

  • Designed to be mounted on a door from the inside with the drop door showing through the outside
  • Piano hinge
  • Drop door opening thick enough to drop keys
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes in back for door mounting
  • Mounting hardware for wood is included
  • Two tubular keys included
  • Four bolts included. Screw requirements are variable for each door, so screws are not included.
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more
  • Use as a mail collection box for all out-going office mail
  • Requires cutting a rectangular cutout in the door
  • Includes a removable and adjustable metal frame to hide the rough cuts
  • Maximum thickness of item to drop is 1-1/8" thick


Specifications

  • Exterior Dimensions: 10" (W) x 15" (H) x 4-1/4" (D)
  • Door Clearance: 7-1/8" (W) x 6-1/4" (H)
  • Drop Opening: 7-3/8" (W) x 1-3/8" (H) (7/8" drop clearance)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 15 Lbs.




PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4-1/4 in
Height15 in
Weight15 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypePiano hinge
Deposit TypeFront Drop Hopper Load
StyleThrough-the-Door Drop Box
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberWSS-159
Number of Fixed Shelves0
BrandProtex Safe