Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237467

MPN #: TBD-3SD-N

3 Keg Capacity Beer Dispenser - Stainless Steel

Product Description
Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold beer. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. 3" diameter stainless steel insulated beer columns. High-density polyurethane insulation is CFC-free. Self-closing cabinet doors have easy grip handles. ABS sheet door liners resist water condensation with thermal efficiency. Features incandescent interior lighting. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. UL listed. NSF approved. ISO 9001 & CEC certified. 69-1/8"W x 27-1/8"D x 37"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$6,405.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth22 in
Height33-1/4 in
Cord Length9 ft

Product Details

Body Color FamilyWhite
TypeBeer Dispenser
Horsepower1/3 HP
LightNo
ColorSteel
Amperage1.6 A
Number of Drawers4
Door SwingRHD
Voltage/Frequency115 V AC/60 Hz V
Adjustable ShelfNo
Capacity3 Kegs ft³
Number of Doors2
Defrost TypeManual
MaterialSteel
Description3 Keg Cap. Beer Dispenser
Thermostat TypeDial
Manufacturers Part NumberTBD-3SD-N
Refrigerant TypeR-134a
BrandTurbo Air

Warranty

Warranty5 Years Limited Manufacturer's