Scotch® Desktop Tape Dispenser C60-BK Black Two-Tone, 1 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Desktop Office Tape Dispenser is a deluxe, two tone desktop tape dispenser with a weighted base. The sleek wave design complements any décor. The weighted, non skid base is ideal for easy, one handed dispensing. It has an attached tape hub to prevent loss and a high quality cutting blade, designed to last for years. Dispenses standard tapes on a 1" core up to 0.75" wide and 1,500" long. Scotch® Tape Dispensers allow you to have your favorite tapes handy and ready to use!
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1 in |
Product Details
| Type | Tape Dispenser |
| Package Quantity | 1 Each |
| Description | Two-Tone Desktop Tape Dispenser |
| Color | Black |
| Manufacturers Part Number | C60BK |
| Tape Dispenser Type | Desktop |
| Brand | 3M Scotch |