Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2321897

MPN #: F18749-0000

Bel-Art F18749-0000 No-Wire Test Tube Grip Pack for 10-13mm Tubes, 90 Places, White, 1/PK

Product Description
Retainer fingers hold tubes firmly in the rack plates with no fear of dislodging, making them perfect for both decanting and water bath work.

Features:
  • Fingers allow simultaneous decanting to save valuable time
  • Specially formulized plastic allows the rack to submerge in water baths
  • Fingers secure tubes while in water baths to eliminate the risk of diluting or spilling
  • Features end plates for labeling as well as numbered and lettered rows for tube identification
  • Fold up sides lock firmly into the grip decks; assembly takes only seconds
  • Unloaded racks are stackable
  • Tube size indicated is for grip function; smaller tubes may fit for storage purposes
  • Steam autoclavable at 121°C (250°F)


PRICE
$43.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width4-1/8 in
Height2-3/4 in

Product Details

TypeTest Tube Racks
ColorWhite
Places90
Rows6 x 15
Capacity10-13mm Tubes
MaterialPolypropylene
Package Quantity1
DescriptionNo-Wire Test Tube Grip Pack
Manufacturers Part NumberF18749-0000
BrandBel-Art