Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB443089

MPN #: KM-1601SWJ3

Stackable Crescent Cuber 3 Phase Water Cooled - 1585 lbs. Per Day

Product Description
  • Up to 1585 lbs. of ice production per 24 hours
  • Durable stainless steel exterior
  • Individual crescent cube
  • Protected by HoshiGuard Antimicrobial Agent
  • CycleSaver® Design
  • EverCheck® alert system
  • Stainless steel evaporator
  • Stackable for 3170 lbs. of ice production in the same floor space
  • R-404A Refrigerant
  • Complies with California Energy Commission guidelines (CEC)


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$12,239.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy