- Heavy-duty frame with bonded vinyl handle. A real time-saver.
- Load capacity: 240 lbs.
- Frame width: 14-1/2".
- Overall height: 48".
- Overall depth: 33-1/2".
- Two 8'' x 1-3/4'' skid-resistant rubber wheels.
- Powder coated gray finish base.
- Packed one per carton.
- Shipping weight: 28 lbs.
- UPS linear carton dimensions: 37L x 28W x 15H
- Some simple assembly required.
- Made in the USA.
Stacked Chair Dolly
|
Questions & Answers (0)
Product Description
Move up to 16 chairs at a time, eliminating costly and tedious hand carrying. The sensible solution to quick and easy setup time for seating at banquets, lectures, conventions and meetings. Tough and durable, the Stacked Chair Dolly accommodates most types of stack chairs.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 34 in |
| Height | 48 in |
| Weight Capacity | 240 lbs |
Product Details
| Cart Type | Chair Cart |
| Color | Gray |
| Caster Type | Rubber |
| For Use With | Stacking Chairs |
| Style | Hanging |
| Country of Origin | Made in USA |
| Capacity | 16 Chairs |
| Material | Steel |
| Description | Stacking Chair Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 500 |
| Brand | Raymond Products |