Stacking Chair Dolly for National Public Seating 8700 and 8800 Chairs - 35 Chair Capacity - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Dolly For 8700 Series Cafetorium Stacking Chair with Ergonomic Back - 35 Chair Capacity
A cradle style dolly, the Model #DY87 is designed for storing and transporting the National Public Seating 8700 series "Cafetorium" chairs. This 12 1/2 lbs. unit has a 350 lbs. weight capacity, 7/8" square tubing and OD round tubing, and has a grey powder coated frame finish. It can store or transport up to 35 chairs high. Base Style: Vertical Stack.
A cradle style dolly, the Model #DY87 is designed for storing and transporting the National Public Seating 8700 series "Cafetorium" chairs. This 12 1/2 lbs. unit has a 350 lbs. weight capacity, 7/8" square tubing and OD round tubing, and has a grey powder coated frame finish. It can store or transport up to 35 chairs high. Base Style: Vertical Stack.
PRICE
$379.90 Sold in packages of 2 / $189.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 18-1/2 in |
| Height | 26 in |
Product Details
| Assembly Required | Yes |
| Cart Type | Chair Cart |
| Capacity | 35 Chairs |
| Description | Stacking Chair Dolly |
| Manufacturers Part Number | DY-87 |
| For Use With | Stacking Chairs |
| Collection | 8700 Series |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |