NPS Dolly for 850-CL Series Stacking Chairs - 30 Chair Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The DYCL85 Dolly can hold up to (30) National Public Seating Series 850 stack chairs. Dimensions: 23-1/2"W x 30"L x 17-1/2"H.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 23-1/2 in |
| Height | 17-1/2 in |
Product Details
| Cart Type | Chair Cart |
| For Use With | Stacking Chairs |
| Style | Vertical Stack |
| Capacity | 30 Chairs |
| Description | Dolly for Stacking Chairs |
| Manufacturers Part Number | DYCL85 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |
| Certifications | ANSI/BIFMA/MAS Green/CAL 117 |