Stacy's Pita Chips Simply Naked, 1.5 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy the delicious crunch of STACY'S Pita Chips. Stacy's Pita Chips Simply Naked are Non-GMO, and have no artificial color or flavor. These pita chips are great for snacking on at the office, or if you're on-the-go. Bite into the crisp crunch of real pita bread, twice baked with natural pita flavor. Stacy's Pita Chips Simply Naked, 1.5 oz, 24 Count are a must have for any office break room.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Flavor | Original |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Stacy's Pita Chips Simply Naked |
| Manufacturers Part Number | 295-00039 |
| Gluten Free | No |
| Brand | Stacy's |