Quaker Popped Rice Crisps Caramel Corn, .67 oz, 60 Count
Write a Review
|
Questions & Answers (0)
Product Description
Quaker Popped Rice Crisps are a delicious snack with a light and crispy crunch. This 60-Count Box is packed with 0.67-Ounce Bags of Quaker Popped in Caramel Corn flavor. Great for office vending, or as a break room snack. This Gluten-free snack has 9 grams of Whole Grain per serving. Made with rice and grains, this is a satisfying,crunchy snack you can feel good about.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .67 oz |
Product Details
| Type | Snacks |
| Flavor | Caramel Corn |
| Package Type | Box |
| Package Quantity | 60 |
| Description | Quaker Popped Rice Crisps Caramel Corn |
| Manufacturers Part Number | 295-00052 |
| Gluten Free | Yes |
| Brand | Quaker |