Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB3786602

MPN #: 600675

Tapco® LegendViz® Blinkersign® Dusk Till Dawn, 30"W x 30"H, Red/White

Product Description
The LegendViz® Traffic Sign features an LED-illuminated legend for improved visibility at night. The LegendViz® BlinkerSign® adds another layer of safety by including flashing perimeter LEDs. Both signs are shown to increase sign legibility distance by as much as 100 percent compared to standard traffic signs, according to the results of a closed-course driver trial and statistical analysis conducted by the Texas A&M Transportation Institute (TTI).

Features:
  • Enhanced sign legibility without retroreflectivity or headlights
  • Designed for quick and easy one-person installation
  • Legend illuminated from dusk-to-dawn
  • Perimeter LEDs automatically dim based on ambient light, maintaining optimal LED output
  • 7+ days of solar autonomy
  • Solar or AC power options for flexible configuration
  • MUTCD compliant
  • Made in the USA


PRICE
$6,405.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth4 in
Height30 in

Product Details

Sign ShapeSquare
Sheeting3M Diamond Grade Cubed (DG3)
Sign LegendDo Not Enter
ColorRed/White
Power SourceSolar
Mounting LocationPost
IncludesSolar Panel, Mounting hardware
MaterialAluminum
Package Quantity1
Legend HeadingDo Not Enter
Manufacturers Part Number600675
LED Color FamilyWhite
BrandTapco

Warranty

Warranty3 Years Batteries, 5 Year workmanship, 2 Years Solar Panels (If Applicable) yr