Marlin Steel Stainless Mesh Baskets 14x10, Round, #4 Mesh, Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Electropolished Stainless Steel Round Mesh Basket 14x10., .25" mesh, handle height is 12". Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more…
PRICE
$289.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 12 in |
| Inside Height | 10 in |
| Weight | 7 lbs |
| Inside Diameter | 14 in |
| Diameter | 14 in |
Product Details
| Type | Round Mesh Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-102-31 |
| Brand | Marlin Steel |