- All stainless steel construction bench mounted brackets
- Holds one cylinder from 4.0 to 12.0 inch diameter
- All steel, finishing, packaging, and labor made 100% in the USA and Canada
- Mounts to bench or tale tops using dual 3/8 inch diameter swivel pad faced clamping posts with screwdriver slots for attaching to tables and benches. Clamps to tables 1 to 2.75 inches thick
- Vinyl grip pads help assure firm attachment
- Constructed from 11 Gauge Type 304 stainless steel
- Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
- Support straps are 1.5 inch wide by 54 inch long polypropylene with nylon buckle and rate a robust 1138 PSI and are the primary means of support as they enable the cylinders to be held tight and secure against the brackets
- Chain sets are optional and can be easily retrofit as a second means of support
- Dimensions: 8W x 4-1/4D x 4-1/4H
- Weight: 3 lbs
- Ships via UPS or truck for greater quantity orders
- Shipping Dimensions: 10 x 6 x 4
- Shipping Weight (with packaging): 3 lbs Justritety gas cylinder brackets and racks are equipped with chain slots to easily refit with Model Cylinder Chain Sets. Adding these welded steel chains allow compliance with NFPA1, CalOSHA, and UFC requirements for secondary cylinder support, and add an improved level of safety for any installation.
Stainless Steel Bench Mount Bracket, 8"W x 4-1/4"D x 4-1/4"H, 1 Cylinder Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$122.49
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 4-1/4 in |
| Height | 4-1/4 in |
| Weight | 3 lbs |
| Cylinder Size | 4" - 12" Dia. |
| Gauge | 11 ga |
Product Details
| Assembly Required | No |
| Type | Bench Mount |
| Color | Gray |
| Stainless Steel Grade | 304 |
| Style | Stationary |
| Capacity | 1 Cylinder |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35260 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, OSHA |