Jamco Heavy Duty Stainless Steel Cabinet with 2 Doors, 16 Gauge, 36"W x 18"D x 35"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Cabinet, 2 Door, 36"W x 18"D x 35"H
All welded construction. Stainless with premium #4 polished shelves in durable 16 gauge. 3 sided 16 gauge stainless sheet construction with 14 gauge feet. Top shelf has flush front lip with 3 other sides up. Stainless door with lockable handle and 2 keys. Top shelf height is 34". Clearance behind door is 24". Legs are 4" in height.
All welded construction. Stainless with premium #4 polished shelves in durable 16 gauge. 3 sided 16 gauge stainless sheet construction with 14 gauge feet. Top shelf has flush front lip with 3 other sides up. Stainless door with lockable handle and 2 keys. Top shelf height is 34". Clearance behind door is 24". Legs are 4" in height.
PRICE
$1,999.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 118 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | ZP136 |
| Brand | Jamco |
| Type | Storage Cabinet |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |