Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB900081

MPN #: 9903SS

Safco® Ellipse Step-On Can 12-1/2 Gallon Stainless Steel - 9903SS

Product Description
Make a smooth impression with the Step-On Receptacle. This hands free receptacle has a unique shape allowing it to fit into room corners to help save on valuable space and is fingerprint proof, ensuring it will always look its best. The receptacle features a rigid plastic liner with built-in bag retainer and the lid closes slowly to prevent slamming of the lid and for a more quiet close.

PRICE
$365.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth14 in
Height26-1/2 in

Product Details

TypeStep On Trash Can
ColorSilver
LidYes
Capacity12-1/2 gal
Lid TypeFlat Lid
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number9903SS
Indoor/OutdoorIndoor
ShapeHalf Round
BrandSafco