Misty® Disinfectant Foam Cleaner, 19 oz. Aerosol Spray, 12 Cans/Case - 1001907
|
Questions & Answers (0)
Product Description
Misty® Disinfectant Foam Cleaner, Fresh/Clean - 19 oz. Can, 12 Cans/Case - 1001907
Hospital type quat-based disinfectant cleaner & deodorizer. Kills Staph, Salmonella, Pseudomonas and HIV-1 (AIDS virus)* on hard surfaces when used as directed. High foaming action with excellent cleaning power. 360° valve allows can to spray upside down. Effective against antibiotic resistant strains VRE, VISA, VRSA, MRSA, & CA-MRSA.
Hospital type quat-based disinfectant cleaner & deodorizer. Kills Staph, Salmonella, Pseudomonas and HIV-1 (AIDS virus)* on hard surfaces when used as directed. High foaming action with excellent cleaning power. 360° valve allows can to spray upside down. Effective against antibiotic resistant strains VRE, VISA, VRSA, MRSA, & CA-MRSA.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
Product Details
| Type | Foaming Disinfectant |
| Disinfectant | Quaternary Ammonia |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Fresh/Clean |
| Applicable Materials | Hard, Nonporous Surfaces |
| Size Type | 19OZ |
| Description | Disinfectant Foam Cleaner |
| Package Quantity | 12 |
| Manufacturers Part Number | 1001907 |
| Dilution Ratio | RTU |
| Brand | Misty |
Compliance & Certifications
| EPA Registration Number | 10807-21 |
| EPA Registered | Yes |