x

Take 15% off your entire order!

Offer applied at checkout

Sheila Shine Stainless Steel Cleaner & Polish, 32 oz. Can, 12 Cans - 2

Sheila Shine Stainless Steel Cleaner & Polish, 32 oz. Can, 12 Cans - 2

Item #: WBB56802

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$210.00 up to 35% OFF

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Weiman Stainless Steel Cleaner & Polish, 17 oz. Aerosol Can - 49

Weiman Stainless Steel Cleaner & Polish, 17 oz. Aerosol Can - 49

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Sheila Shine Stainless Steel Cleaner & Polish, Gallon Can 1/Case - SSI4EA

Sheila Shine Stainless Steel Cleaner & Polish, Gallon Can 1/Case - SSI4EA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Stainless Steel Cleaner & Polish - Case of Six 32 oz. Trigger Spray Bottles

Global Industrial™ Stainless Steel Cleaner & Polish - Case of Six 32 oz. Trigger Spray Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Sheila Shine Stainless Steel Cleaner & Polish, 32 oz. Can, 12 Cans - 2

Removes greasy film and water marks. Resists fingerprints and streaking. Preserves the surface against deterioration. Also works on Formica®, porcelain, fiberglass, enamel, plastic, leather and furniture. NSF/USDA Classification A7. Quart can. Sold 12 cans per case.

  • SCENT Wintergreen
  • BRAND Sheila Shine
  • MANUFACTURERS PART NUMBER 2
  • PACKAGE QUANTITY 12 Cans
  • SIZE TYPE 32 oz. Can
  • TYPE Oil-Based
  • DESCRIPTION Stainless Steel Cleaner & Polish
  • STYLE Liquid
  • APPLICABLE MATERIAL Stainless Steel, Chrome, Aluminum, Brass
  • APPLICABLE MATERIALS Stainless Steel, Chrome, Aluminum, Brass
  • SUGGESTED APPLICATIONS Food Service, Food Processing, Food Prep, Kitchens, Restaurants, Cafeterias
  • DIRT TYPES Food Residue, Oil Stains, Fingerprints, Watermarks, Rust
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $85.00 with this comparable product

Global Industrial™ Stainless Steel Cleaner & Polish - Case of Six 32 oz. Trigger Spray Bottles

Item #: 670288

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$50.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sheila Shine Stainless Steel Cleaner & Polish, 32 oz. Can, 12 Cans - 2

Sheila Shine Stainless Steel Cleaner & Polish, 32 oz. Can, 12 Cans - 2

Item #: WBB56802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant