Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201954

MPN #: 10-0010

ASI® Stainless Steel Corner Shower Seat - 10-0010

Product Description
CORNER SHOWER SEAT
Shower Seat Is Great For Corner Placements In Small Shower Stalls And Rooms.


Made using 18 gauge Type 304 stainless steel with a #4 satin finish. Seat features beveled edges and corners that grounded smooth and polished for safety. Includes seat, support brackets and retainer clip. Seat is secured to one wall with a full length piano hinge and supported on another wall with the included bracket. Offers 300 lb. capacity. Seat measures 15-3/4" x 15-3/4".

PRICE
$305.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-3/4 in
Height4-3/8 in
Weight Capacity300 lbs

Product Details

Frame Color FamilySilver
Seat Color FamilyWhite
ColorWhite
Manufacturers Part Number10-0010
Seat MaterialStainless Steel
BrandAmerican Specialties