- Resolution: .0005"/0.01mm
- Buttons: on/off, zero, inch/mm
- Automatic power off, move the digital unit to turn on power
- Battery CR2032
- Data output
- Made of stainless steel
- Optional accessory: data output cable, extension base (part no 6141)
Insize Stainless Steel Electronic Depth Gage, 0-8"/0-200mm Range, 11-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 |
| Width | 4-13/16 |
| Max Measurement | 8 IN |
| Range | 0-8 |
Product Details
| Digital | Yes |
| Type | Depth Gages |
| Color | Green |
| Accuracy | (+/-).0012 IN °F |
| Style | Digital Depth |
| Includes | Battery |
| Graduation | .0005"/0.01mm |
| Material | Stainless Steel |
| Description | Stainless Steel Electronic Depth Gage |
| Manufacturers Part Number | 1147-200 |
| Brand | InSize |