- Resolution: .0005"/0.01mm
- Buttons: on/off, zero, inch/mm
- Automatic power off, move the digital unit to turn on power
- Carbide tipped scriber
- With fine adjustment
- Made of stainless steel
- Battery CR2032, data output
- Optional accessory: dial test indicator holder
Insize Stainless Steel Electronic Height Gage, 0-6"/0-150mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-9/16 |
| Width | 8-1/4 in |
| Max Measurement | 6 IN |
Product Details
| Type | Height Gage |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0012" °F |
| Includes | Carbide Tipped Scriber, Data Output, Dial Test Indicator Holder, Battery |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Height Gage |
| Manufacturers Part Number | 1154-150 |
| Brand | InSize |