Milwaukee Heavy Duty Hand Truck 60138 - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. -Black
Write a Review
|
Questions & Answers (0)
Product Description
Milwaukee Heavy Duty Hand Truck 60138 - Dual Handle - Solid Rubber Wheels - 1000 Lb. Capacity - Black
This Milwaukee Heavy-Duty Dual handle truck has a 1000 lb load capacity. It has 1-1/4" tubing for extra strength and durability. Dual handles allow for maximum control of the hand truck. The handle grips provide additional support for maneuvering the hand truck. The 18" wide toe plate accommodates larger and bulkier items. Wheel guards protect the wheels from the load. 10" solid puncture proof tires never go flat. Powder coat finish offers maximum durability. Frame made in USA. Milwaukee-The Name the Pros Trust
This Milwaukee Heavy-Duty Dual handle truck has a 1000 lb load capacity. It has 1-1/4" tubing for extra strength and durability. Dual handles allow for maximum control of the hand truck. The handle grips provide additional support for maneuvering the hand truck. The 18" wide toe plate accommodates larger and bulkier items. Wheel guards protect the wheels from the load. 10" solid puncture proof tires never go flat. Powder coat finish offers maximum durability. Frame made in USA. Milwaukee-The Name the Pros Trust
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 18 in |
| Height | 52-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 38 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 8 in |
| Noseplate Depth | 18 in |
Product Details
| Assembly Required | No |
| Type | Stair Climbing |
| Color | Black |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 60138 |
| Handle Style | Double |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |