Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB987212

MPN #: HX-1620

Aero Manufacturing Stainless Steel Mobile Instrument Table, 20 x 16", H-Brace

Product Description
These Stainless Steel Portable Tables are used in hospitals, surgical facilities and healthcare offices to store and transport delicate instruments. Fully welded 18 gauge series 300 stainless steel table top and 1.25" O.D. tubular stainless steel legs are designed to safely handle 300 lbs. of medical equipment. Medical cart rolls smoothly with 3" rubber swivel casters. Ships fully assembled.

Harrison Series Table features a sturdy H-Brace open frame design which allows unobstructed access to the table top from the sides.

PRICE
$669.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth16 in
Height34 in
Weight Capacity300 lbs
Shelf Spacing16 in
Gauge18 ga
Wheel Diameter3 in
Nominal Height34 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of ShelvesNone
Construction TypeAssembled
Manufacturers Part NumberHX-1620
ShapeRectangle
BrandAero Manufacturing
TypeInstrument Table
ColorSilver
SeriesHarrison
Top Color FamilySilver
Wheel TypeRubber Swivel
Mobile or StationaryMobile
Package Quantity1
DescriptionStainless Steel Instrument Table
Frame MaterialStainless Steel
Leg TypeFixed
Base MaterialStainless Steel
Top Material300 Stainless Steel