Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787019

MPN #: OZWALL2-SS

OZ Lifting Products SS Wall Mount Base For OZSS850DAV, OZ1000DAV & OZCF1200DAV Davit Cranes

Product Description
The OZWALL2-SS provides a durable, corrosion-resistant wall mounting solution for Stainless 850, Steel 1000, and CompOZite Elite® davit cranes. Constructed from 304 stainless steel with an electropolished finish, it is ideal for applications in wastewater, chemical, water treatment, aerospace, and electronics manufacturing. Quick, tool-free mast insertion allows secure installation while maintaining flexibility in placement, ensuring a complete and reliable davit system for challenging environments.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Completes your davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$1,019.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity850 lbs
Weight36 lbs

Product Details

Assembly RequiredYes
TypeWall Mount Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZWALL2-SS
BrandOZ Lifting Products

Warranty

Warranty2 yr