Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3091657

MPN #: A570000

Werner® Stainless Steel Mega Swivel Anchor

Product Description

The Werner A570000 5K Stainless Steel Mega-Swivel Anchor is a robust anchorage connector for use in steel or concrete applications. Use with Werner A570003 Stainless Steel Replacement Steel Bolts for steel applications or Werner A570004 Stainless Steel Replacement Concrete Bolts for concrete applications. The D-ring swivel provides a full range of motion at the anchorage. No bolts included.

PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Weight Capacity5,000 lbs
Weight2 lbs
Connection Size2-1/4"
Tensile Strength5000

Product Details

TypeSteel & Beam Anchors
Anchor MaterialStainless Steel
ColorGray
StyleD-Ring
Install TypeReusable
MaterialStainless Steel
DescriptionStainless Steel Mega Swivel Anchor
Package Quantity1
Manufacturers Part NumberA570000
Attachment TypeSwivel D-Ring
BrandWerner

Compliance & Certifications

CertificationsMeets ANSI & OSHA 1910.140 & 1926.502 Standards