The Werner A410011 Toggle Bolt anchor is an easy to install and remove anchorage for Steel applications. A pre-drilled hole of 11/16-inch allows the toggle anchorage to be inserted and have the back flange provide a multi-directional anchorage. This features a swiveling 2-inch forged D-Ring connector.
Werner® Toggle Bolt Anchor W/ Swivel D Ring, 11/16" Dia. Drill Hole, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Weight Capacity | 5,000 lbs |
| Weight | 0.5 lbs |
| Connection Size | 2" |
| Mount Hole Diameter | 1-1/6" in |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Stainless Steel |
| Color | Silver |
| Swivel | 2" steel swivel D-ring ° |
| Style | D-Ring |
| Material | Stainless Steel, Aircraft Cable |
| Description | Toggle Bolt Anchor W/ Swivel D Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | A410011 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |