The Werner A410000XB Toggle Bolt anchor with 2-inch swiveling forged D-Ring connector is an easy to install and remove anchorage for Hollow Core Concrete and Steel applications. A pre-drilled hole of 3/4-inch allows the toggle anchorage to be inserted and have the back flange provide a multi-directional anchorage.
Werner® Toggle Bolt Anchor, 3/4" Dia. Drill Hole, 11"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Connection Size | 2" |
| Mount Hole Diameter | 3/4" in |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Swivel | 2" steel swivel D-ring ° |
| Style | Connecting Hardware |
| Material | Stainless Steel, Aircraft Cable |
| Description | Toggle Bolt Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A410000XB |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |