The Werner A570003 Stainless Steel Replacement Bolts are to be used with the 5K Stainless Steel Mega-Swivel for steel applications. Pack of 10.
Werner® Replacement Stainless Steel Bolts, 4"L x 5/8"W, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 5/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
Product Details
| Type | Replacement Bolt |
| Anchor Material | Stainless Steel |
| Color | Gray |
| Style | Connecting Hardware |
| Material | Stainless Steel |
| Description | Replacement Stainless Steel Bolts |
| Package Quantity | 10 |
| Manufacturers Part Number | A570003 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |