Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2239454

MPN #: SSMB230DH

Stainless Steel Mesh Basket - For Crest Ultrasonic P230 Series Part Cleaners

Product Description

Mesh basket fitted to P230 size tank complete with built-in drip handles for hanging above liquid surface

PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSSMB230DH
For Use WithCrest Ultrasonics P230 Series Part Cleaners
DescriptionMesh Basket
BrandCrest Ultrasonics

Warranty

Warranty1 Year Replacement

Compliance & Certifications

CertificationsETL Listed for UL/CSA/CE Standards