INSIZE Taper Gage, 4630-1e, .01 - .15 Range, .001 Graduation
Write a Review
|
Questions & Answers (0)
Product Description
InSize Taper Gage, 4630-1E, .01"-.15" Range, .001" Graduation
For quick measurement of gap width Stain chrome plated reading surface Made of stainless steel Supplied in storage pouch
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Resolution/Graduation | 0.001 in |
Product Details
| Type | Taper Gage |
| Digital | No |
| Mechanical Or Digital | Mechanical |
| Case | No |
| Material | Stainless Steel |
| Manufacturers Part Number | 4630-1E |
| Ohms | 4630-1E |
| Brand | InSize |