- Resolution: .0005"/0.01mm
- Buttons: on/off, zero, inch/mm, preset +, preset -, hold
- Automatic power off, move the digital unit to turn on power
- Carbide tipped scriber
- Made of stainless steel
- Battery CR2032
- Data output
- Supplied with dust cover
- With dial test indicator holder
- Optional accessory: data output cable clamp for protractors (part no 2372-CLAMP)
Insize Stainless Steel Electronic Height Gages w/ Driving Wheel, 0-24"/0-600mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,275.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/16 |
| Width | 7-1/16 in |
| Max Measurement | 24 IN |
Product Details
| Type | Height Gage |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0020" °F |
| Includes | Carbide Tipped Scriber, Dial Test Indicator Holder, Battery, Case |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Height Gages W/ Driving Wheel |
| Manufacturers Part Number | 1156-600 |
| Brand | InSize |