Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611760

MPN #: 547-217A

Mitutoyo 547-217A Digimatic Indicators

Product Description
0 - 8"/200mm X .0005"/0.01mm IDC Digimatic Depth Gage, 2.5" Base

  • Uses IDC Digimatic indicator with SPC output
  • Bottom surface of the base is hardened, ground and lapped for highest degree of flatness
  • Easy to reach lifting lever
  • Inch/Metric
  • 3.5 years battery life under normal conditions
PRICE
$645.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2
Width1-1/2
Height4-1/2
Data Output Cable - 80 Inch905409 in
Metric or InchInch,Metric in
Data Output Cable (40")905338 in
Base Size2.5 in
Min Measurement0 in
Max Measurement200 in
Resolution/Graduation0.0005 in
Range0-8

Product Details

CaseYes
Accuracy2 IN °F
Power SourceBattery
Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part Number547-217A
BrandMitutoyo
Battery TypeSR44
TypeDepth Gage
DigitalYes
Measuring Face MaterialStainless Steel
Series547
Data OutputYes
StyleGeneral Purpose
Accuracy (+/-)0.001 in
Fraction OptionNo
DescriptionDigimatic Indicators
Number of Rods1

Compliance & Certifications

Long Form Calibration Certificate IncludedNo