Thermo Scientific Stainless Steel Petri Dish Rack, Holds 80 x 50mm or 30 x 90mm Petri Dishes
Write a Review
|
Questions & Answers (0)
Product Description
The stainless steel petri dish rack holds 80 x 50mm or 30 x 90mm Petri dishes. For use with Precision Circulating, Coliform, and 20-28L General Purpose Water Baths. Measures 9-3/4"L x 8-3/4"W x 6-1/4"H. Petri Dishes Not Included.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$675.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 9-3/4"L x 8-3/4"W x 6-1/4"H |
Product Details
| Type | Water Bath Accessories |
| Material | Stainless Steel |
| Description | Petri Dish Rack |
| Manufacturers Part Number | 3166183 |
| For Use With | Precision Circulating, Coliform, and 20-28L General Purpose Water Baths |
| Brand | Thermo Scientific |