Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53896

MPN #: MT-2436-HP

Hand Crank Operated Mechanical Post Table MT-2436-HP 24 x 36 High Profile

Product Description

Adjustable height portable tables are well suited for a wide variety of material handling applications. Moves smoothly on two rigid and two swivel 5" x 2" polyurethane casters. All welded steel construction (1/4" deck) and blue powder coat top. Provide positive height adjustment without downward drift. Features a two-speed manual gear mechanism to move heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank rotation.

PRICE
$1,785.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Lowered Height28 in
Raised Height46 in
Weight Capacity2000 lbs
Wheel Diameter5 in
Platform Width24 in
Platform Length36 in

Product Details

Wheel MaterialPolyurethane
TypePost Lift Table
ColorBlue
Lift TypeMechanical Hand Crank
ControlHand Operated
Lift Time1/8" per Crank Rotation or Lighter Loads at 5/16"
MaterialSteel
OperationManual
Manufacturers Part NumberMT-2436-HP
BrandVestil