Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2382780

MPN #: 00373

Guardian 9/16" D-Bolt Forged Anchor W/ Bolt, Galvanized/Stainless Steel, 130-420 lbs. Capacity

Product Description
Guardian 00373 9/16" D-Bolt Forged Anchor w/ Bolt, 130-420 lbs. Capacity, Galvanized/Stainless Steel

The Guardian Fall Protection line of D-Bolt Forged Anchorage Connectors is available in models both with and without integrated bolts. D-Bolt Forged Anchorage Connectors may be installed into wood, metal, and concrete, are certified for both temporary and permanent installations, and are extremely durable.

PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Weight Capacity130-420 lbs

Product Details

StyleD-Ring
TypeConcrete Anchors
Anchor MaterialStainless Steel
Install TypePermanent
MaterialGalvanized Steel
DescriptionD-Bolt Forged Anchor with Bolt
Manufacturers Part Number00373
Attachment TypeD-Ring
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, And ANSI A10.32-12