The Werner A320004 Replacement Steel Bolt is to be used with the 10K Mega-Swivel for steel applications.
Werner® Replacement Steel Bolts, 4"L, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Weight Capacity | 10,000 lbs |
| Weight | 2 lbs |
| Mount Hole Diameter | 5/8" in |
Product Details
| Type | Replacement Bolt |
| Color | Brown |
| Style | Connecting Hardware |
| Material | Steel |
| Package Quantity | 10 |
| Description | Replacement Steel Bolts |
| Manufacturers Part Number | A320004 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |