Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787008

MPN #: OZSOC2-SS

OZ Lifting Products Stainless Steel Socket Base For OZSS850DAV, OZ1000DAV & OZCF1200DAV Davit Cranes

Product Description
Complete your Stainless Davit system with the OZSOC2-SS socket bases, providing a durable, corrosion-resistant mounting solution for Stainless 850, Steel 1000, or CompOZite Elite® Davit Cranes. Perfect for chemical, pharmaceutical, mining, and wastewater industries, they allow tool-free mast insertion and flexible placement while completing a full stainless steel davit system.

Features:
  • 304 stainless steel construction
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Completes your davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity850 lbs
Weight24 lbs

Product Details

Assembly RequiredYes
TypeSocket Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSOC2-SS
BrandOZ Lifting Products

Warranty

Warranty2 yr