OZ Lifting Wall-mount base For 500 Lb. Steel Davit Crane
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14-7/8 in |
| Width | 9 in |
| Weight | 24 lbs |
Product Details
| Type | Wall Mount Base for OZ Davit Crane |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZWALL3 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |
Related Products
OZ Lifting 1000 lb. Steel Davit Crane W/110 AC Electric Winch *Cable assembly and base are sold separately The OZ Lifting Products Davit 1000 is our all steel davit crane with a 1000lb. capacity. The Davit 1000 is portable and has a zinc plated finish to prevent corrosion. It can rotate 360 degrees and features four different boom height adjustments for added versatility. Each Davit 1000 includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each Davit 1000 is individually tested and includes a test certificate. Cable ...
The new CompOZite Elite series davit cranes provide industry leading combinations of heavy load capacities with an unmatched ultra-light weight design. Utilizing carbon fiber construction, these new davit cranes are the lightest and most portable davit cranes on the market. CompOZite Elite series davit cranes continue the legacy of OZ Lifting Products davit cranes that feature one-person assembly and truly portable design all without any tools needed. Weighing only 37lbs. it can rotate 360 degrees and features three different boom height adjustments for added versatility. Each OZCF1200DAV ...
The OZWALL2-TPSS stainless steel wall mount base delivers a strong, secure anchor for Tele-Pro® 500 davit cranes in corrosive or wet environments. Made from 304 stainless steel, it withstands chemical, pharmaceutical, and water treatment applications. Tool-free mast insertion allows fast, flexible installation, completing a fully stainless steel davit system built for safety, stability, and long-lasting performance. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ lifting Products davit ...
Designed for heavy-duty OZ Stainless 1500 Davit Cranes, the OZSOC1-TPSS socket base offers a secure, corrosion-resistant mount for lifting tasks in chemical, pharmaceutical, mining, and water treatment applications. Constructed from 304 stainless steel, it allows quick, tool-free mast insertion and flexible placement on your worksite. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ Lifting Products davit crane in a variety of areas Completes a full stainless steel davit system for ...
The OZ Lifting Products Backing Plate is designed for use with OZPED2, OZPED2-TP, OZWALL2, and OZWALL2-TP bases, providing a versatile solution for mounting your davit crane in various locations. Crafted for durability and stability, this backing plate ensures secure installation, allowing you to maximize the functionality of your lifting equipment. Its adaptable design enables easy setup in multiple work environments, making it an essential accessory for enhancing the performance and flexibility of your davit crane system. Whether you're in a warehouse, construction site, or other ...