Simplehuman® Stainless Steel Half Round Step/Pedal Trash Can, 1.6 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Simplehuman® 1.6 Gallon (6L) Semi-Round Step Can In Brushed Stainless Steel Delivers Practical Waste Management In A Classic Silhouette. Its Flat-Backed Design Sits Flush Against Walls Or Cabinet Ends, Conserving Valuable Floor Space In Bathrooms Or Home Offices. Built With A Heavy-Duty Steel Foot Pedal For Smooth Hands-Free Use And Patented Lid Shox Technology For Silent Closing, This Durable Step Can Features A Fingerprint-Proof Coating And A Removable Inner Bucket For Easy Bag Changes And Cleaning.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-11/16 in |
| Depth | 7-7/8 in |
| Height | 14-5/16 in |
Product Details
| Type | Step Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 1.6 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2106 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |