Waring® Whisk For WSM7L
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSM7LW Stainless Steel Whisk is the perfect attachment for your WSM7L 7 qt. mixer. Designed for precision and durability, this whisk makes quick work of whipped cream, custards, puddings, meringues, and more. Its dishwasher-safe construction ensures effortless cleanup, so you can spend more time creating and less time scrubbing. Ideal for light, airy mixtures, this essential tool delivers smooth, consistent results every time.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Height | 4-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Whisk |
| Material | Stainless Steel |
| Manufacturers Part Number | WSM7LW |
| For Use With | WSM7L |
| Compatible Part/Model Number | WSM7L |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |