Features:
- Warranty: One Years
- Construction: Stainless Steel
- Voltage: 115
- Made in the USA.
Weights & Dimensions
| Length | 15 in |
| Width | 11 in |
| Height | 12 in |
| Weight | 19 |
Product Details
| Voltage | 115 V |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Electric Can Opener With Locking Bracket |
| Manufacturers Part Number | 270B |
| Brand | Edlund |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF Certified |