Stanco Flame Resistant 13 ATPV Jacket, FRC9630ORCS-XL
Write a Review
|
Questions & Answers (0)
Product Description
30" 9 oz. Flame-Resistant Cotton Jacket in Orange. Concealed Sps, ATPV 13; CAT2 - also usable in arc flash applications. This jacket is commonly used for welding in Steel Mills. Flame-Resistant properties will endure washing.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Weight | 2 lbs |
| Size | XL |
| Fabric Weight | 9 oz. |
Product Details
| Arc Rating | 13 cal/cm² |
| Type | Welding Jacket |
| Color | Orange |
| Number of Inside Pockets | 1 |
| Closure Type | Snap Front |
| Material | 100% Flame Resistant Cotton |
| Front Closure | Snap-Front |
| Description | Flame Resistant Welding Coat |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | FRC9630ORCS-XL |
| Hazard Risk Category (HRC) | 2 |
| Brand | Stanco |