Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183918

MPN #: STPC-EHD

Stand Alone Electric-Hydraulic Powered Carousel STPC-EHD - 4000 Lb. Cap.

Product Description
STAND ALONE POWERED PALLET CAROUSEL
The Stand Alone Powered Carousel Easily Rotates Pallets, Skids And Other Large Objects Each unit includes a 48" diameter round slip-resistant tread plate turntable. Turntable is supported with inverted casters for use as bearings. Units are complete with turntable, base, 115V single-phase power unit, and a fixed-speed foot control. Heavy-duty steel construction with painted finish.
PRICE
$5,669.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height13-1/2 in
Weight583 lbs
Carousel Outside Diameter48 in
Max Weight Capacity4000 lbs

Product Details

TypePallet Carousel Positioner
ColorBlue
Lift TypeElectric-Hydraulic
Weight Capacity Range3001 to 4000 lbs
Voltage115 V
ControlFoot Operated
MaterialSteel
OperationPowered
Manufacturers Part NumberSTPC-EHD
BrandVestil