Witt Steel Square Swing Top Trash Can, 36 Gallon, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Swing top waste watcher receptacles are ideal for hotels, medical environment, schools, labs and office lobbies. Compact design with powder coat finish. Helps contain odors. Includes four legs that lift off the floor and protect it from scratches. 36 gallon capacity; 19" x 19" x 39" dimensions. ADA and OSHA compliant. Made in the USA.
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 39 in |
| Weight | 33 lbs |
Product Details
| Type | Swing Lid Trash Can |
| Color | Gray |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Swing Door Lid |
| Material | Steel |
| Manufacturers Part Number | 1511HTSL |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Witt Industries |