Simplehuman® Stainless Steel Semi-Round Open Top Trash Can, 21 Gallon
|
Questions & Answers (0)
Product Description
simplehuman's largest semi-round open can has a flat back for placement against the wall and out of the way, while its open lid design makes it easy to toss in trash on the go. The heavy-gauge stainless steel construction, lift-off lid, and extra-large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-2/3 in |
| Depth | 14-1/3 in |
| Height | 30 in |
| Weight | 17.6 lbs |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| For Use With | Liner # 261745 |
| Lid | Yes |
| Capacity | 21 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1473 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |