- Holds up to 9" diameter rolls
- Available with regular blade only
- Finished in a gray baked powder coat
- Wall mounting hardware not included
- Ships k.d. via UPS
Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38.25 in |
| Depth | 8-1/2 in |
| Height | 51 in |
| Max Material Width | 36 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Wall Dispenser W/Cutter |
| Color | Gray |
| Roll Capacity | 4 |
| Mounting Location | Wall |
| Applicable Materials | Paper |
| Material | Steel |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | T293-36 |
| Brand | Bulman Products |